Beli perkakas kunci di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TONE Flexible Extension Baratribut:
- Material: Structural Steel
- SUPER TOOL Ratchet Wrench Double Size (with Bent Spear)Deskripsi:-Reversing is a switching claw type.-A ratchet wrench with bent pick which is optimum for tightening the grid line.-2 safety rope mounting holes are provided.-Nickel chromium plating finish.atribut:
- Thickness: 50mm
- Total Length: 310mm
- WOKIN Double Socket Ratchet HandleDeskripsi:- Special tool steel body- Crv socket with 12 points- Black finish- Packing: hang tag
- GEDORE Striking Box End Wrench Straight (Kunci Ring Pukul)atribut:
- UNSPSC: 31160000
- monotaro Double Ratchet Wrench Short Type (Kunci Ring Ratchet)Deskripsi:Produk ini juga sering disebut dengan Kunci Kotrekatribut:
- Shino Adjustment Function With/Without: There
- Overall Length (mm): 180
- Weight (g): 320
- Dimension D (mm): 35
- Dimension L (mm): 15
- Dimensions d1 (mm): 6
- Dimensions t (mm): 16
- Material: Carbon steel
- KYOTO TOOL (KTC) Flexible Extension BarDeskripsi:-This item is convenient when working in narrow area, as rotation force is applied by changing the working angle.
- KINIK Surface Grinding Wheel (Batu Gerinda)atribut:
- Abrasive Material: White Aluminium Oxide
- TEKIRO Extension Bar (Sambungan Sock)Deskripsi:TEKIRO 1/4 INCH ExTENTION BAR 4 INCH merupakan alat yang digunakan untuk menghubungkan handle dengan kunci sock apabila mur atau baut tidak dapat dijangkau tangkai yang ada. Adapun model penyambung kunci socket antara lain : universal joint, adaptor solit, extension bar, dan felksibel extension bar.
- Kennedy Impact Universal Ball JointDeskripsi:This imperial impact universal ball joint, possesses a 1/2in. Male x 1/2in. Female construction with a 1/2" Square Drive. The ball joint allows for mobility whilst the chrome molybdenum manufacture and black oxide finish make for a durable product. Has laser etched markings to denote the product size.Features and Benefits- Manufactured from high quality chrome molybdenum steel to ensure durability- Black oxidised finish for a level of corrosion resistance- Laser etched markings to allow easy selection of the correct equipmentTypical Applications- Automotive- Engineering- Constructionatribut:
- Size System: Imperial
- Finish/Coating: Black Oxide
- GEDORE Flexible Extension Bar (Pin Penanda)Deskripsi:Angle can be adjusted flexibly, making it optimum for its use in narrow area.atribut:
- Material: Chrome Vanadium Steel (Cr-V)
- Total Length: 120mm
- Input Drive: Irregularities 6.35mm
- Kennedy Flexible Extension Bar 1/4 inchDeskripsi:Flexible Steel wire braid allows access into obstructed areas.atribut:
- Additional Features: Steel wire braid
- Number of Pieces: 1
- Product Type: Flexible Extension
- Drive Type: Square
- Drive Size: 1/4 mm
- Includes: Tool Only
- Overall Length: 150 mm
- Material: Chrome Vanadium Steel
- SUPER TOOL Double-End Ratchet Wrench with Sliding Hole (Short Type) (Kunci Ring Ratchet)Deskripsi:-Reversing is a switching claw type.-A short type that is optimum for temporary scaffolding and residential house construction.-Safety rope attachment slide hole type, when working and loading and unloading are smooth.-New design with Grooved anti skip foatribut:
- Thickness: 50mm
- Total Length: 240mm
- PROTO Box End Wrench Spud Handle 12 Point (Kunci Ring)atribut:
- Finish: Black Oxide
- Point Size: 12
- Unit of Measure: Fractional
- TEKIRO Universal Joint (Mata Sok)Deskripsi:Tekiro Universal Joint Suatu Alat bantu untuk menggunakan mata sockFungsi : Untuk membuka baut / mur, sesuai dengan kebutuhanMaterial : Chrome Vanadium
- NIPPON VALQUA Gasket ToolDeskripsi:Support iron (300 mm), floating rod for needle core, floating rod for cutting blade, straight core needle, bending / extending core needle, blade, floating rod knob screw, floating rod straight top x 5, holding bolt for needle core, cutting blade holder Bolt, L-shaped handle, grindstoneatribut:
- Material: Case: Resin Jig Tool: Metal
- Cutting Diameter (mm): 50 to 540 (minimum 20 is possible by using a bending and stretching needle)
- Case Color: Yellow
- Top Kogyo Aluminum Short Ratchet Wrench (Kunci Ratchet)Deskripsi:-Reversing is a switching claw type.-Since the main body is made of aluminum, it realized super lightweight.-By size, color-coded with anti-slip grip.-Optimum for temporary scaffolding work.atribut:
- Thickness: 50mm
- Total Length: 241mm
Daftar Harga perkakas kunci Terbaru October 2026
| TONE Flexible Extension Bar | Rp329.900 |
| SUPER TOOL Ratchet Wrench Double Size (with Bent Spear) | Rp289.900 |
| WOKIN Double Socket Ratchet Handle | Rp159.900 |
| GEDORE Striking Box End Wrench Straight (Kunci Ring Pukul) | Rp919.900 |
| monotaro Double Ratchet Wrench Short Type (Kunci Ring Ratchet) | Rp219.900 |
| MUSASHI Extendable Scissors | Rp1.799.900 |
| KYOTO TOOL (KTC) Flexible Extension Bar | Rp179.900 |
| KINIK Surface Grinding Wheel (Batu Gerinda) | Rp169.900 |
| TEKIRO Extension Bar (Sambungan Sock) | Rp27.900 |
| Kennedy Impact Universal Ball Joint | Rp209.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/P102758764-2.jpg)

/5tP112142209-2.jpg)
/P102247338-1.jpg)

%20Flexible%20Extension%20Bar/P102613869-1.jpg)
/j6P101005690-2.jpg)
/9nP101000347-5.jpg)

/P102970829-1.jpg)

/fhP109133557-1.jpg)
%20(Kunci%20Ring%20Ratchet)/P102754485-2.jpg)
/qbP103499947-2.jpg)
/9hP101000341-6.jpg)

/asP104697388-2.jpg)
/P102747272-2.jpg)
/jrP108901711-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)